Full Dummy Door Knob in Satin Nickel

You last purchased this on
 
Baldwin

Crystal Full Dummy Door Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Crystal Full Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3512027
  • Item #7236332
  • Manufacturer Part #9BR3512-027
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Accommodates door thickness: 1-3/8" - 2"
  • Limited lifetime mechanical warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Crystal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-29/32 in
Handle Material:
Forged Brass
Handle Type:
Knob
Height:
2-3/16 in
Installation Type:
Screw-in
Material:
Brass, Crystal
Security Grade:
2
Shape:
Round
Style:
Traditional
Thickness:
2 in
UL Listed:
No
Width:
2-3/16 in