This product requires certification to purchase.

Emergency Egress Handleset in Satin Brass

Baldwin

Elizabeth Emergency Egress Handleset in Satin Brass

  • Fast #
  • Part #B9BR1841123
  • Item #9538190
  • Manufacturer Part #9BR1841-123
5 out of 5 Customer Rating
Brand image
Baldwin

Elizabeth Emergency Egress Handleset in Satin Brass

  • Fast #
  • Part #B9BR1841123
  • Item #9538190
  • Manufacturer Part #9BR1841-123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-13/32 in
Height
17-1/2 in
Length
2-13/32 in
Weight
6.65 lb
Width
2-11/16 in
Characteristics & Features
Collection
Elizabeth
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Doors
Product Type
Handleset
Type
B9BR1841123
UL Listed
Yes
UPC
823079610723