Grip Dummy Handle Set in Satin Black
Elizabeth Grip Dummy Handle Set in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Elizabeth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 2-13/32 in
- Door Hardware Type:
- Handle Set
- Handle Material:
- Forged Brass
- Handle Type:
- Grip
- Height:
- 17-1/2 in
- Lock Type:
- Dummy
- Material:
- Forged Brass
- Smart Home Enabled:
- No
- Thickness:
- 2-1/2 in
- UL Listed:
- Yes
- Weight:
- 9.05 lb
- Width:
- 2-11/16 in