12 in. Center to Center Appliance Pull in Lifetime Satin Brass
Estate 12 in. Center to Center Appliance Pull in Lifetime Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Part of the Raised Cabinet Hardware collection.
- Complete collection includes T-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Hardware Type:
- Cabinet Pull
- Height:
- 1-63/1000 in
- Length:
- 13-3/8 in
- Material:
- Brass
- Style:
- Traditional
- Width:
- 2-313/1000 in