18 in. Center to Center Appliance Pull in Satin Nickel
Estate 18 in. Center to Center Appliance Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Gramercy cabinet hardware collection
- Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull
- Available in 7 Baldwin estate finishes
- Made of solid brass
- Available in quick ship, ready to ship within 5 business days
- The detail found within this geometric designed pull adds intrigue to your cabinetry. The light shines and reflects uniquely with every finish
- Baldwin’s satin brass is a smooth, matte finish with golden, warm tones
- This lifetime finish is created to add a subtle gleam to the hardware for years to come, and comes with a limited lifetime finish warranty
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime PVD Satin Brass
- Depth:
- 2 in
- Hardware Type:
- Appliance Pull
- Height:
- 1-3/8 in
- Length:
- 20-3/8 in
- Material:
- Brass
- Style:
- Contemporary
- UPC:
- 723079619224
- Width:
- 2-563/1000 in