4 in. Cabinet Pull in Lifetime Satin Brass
Estate 4 in. Cabinet Pull in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Hollywood Hills Cabinet Hardware collection.
- Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 4-3/4 in
- Material:
- Brass
- Shape:
- Round
- Style:
- Transitional
- Type:
- B4400044BIN
- UPC:
- 723079616926
- Width:
- 2-1/2 in