This product requires certification to purchase.

5-3/8 Inch Traditional Style Extended Double Wardrobe Hook

Baldwin

Estate 5-3/8 Inch Traditional Style Extended Double Wardrobe Hook

  • Fast #
  • Part #B0742150
  • Item #8428215
  • Manufacturer Part #0742.150
3.7 out of 5 Customer Rating
Brand image
Baldwin

Estate 5-3/8 Inch Traditional Style Extended Double Wardrobe Hook

  • Fast #
  • Part #B0742150
  • Item #8428215
  • Manufacturer Part #0742.150
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
5-3/8 in
Projection
3-1/2 in
Width
2-1/4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
Type
B0742150
UPC
723079157467