6 in. Center to Center Pull in Polished Chrome
Estate 6 in. Center to Center Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Contemporary Cabinet Hardware collection.
- Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
- Available in 7 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Estate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polish Chrome
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 6-3/4 in
- Material:
- Brass
- Shape:
- Square
- Style:
- Contemporary
- Type:
- B4407260BIN
- UPC:
- 723079617497
- Width:
- 2-1/2 in