This product requires certification to purchase.

Contemporary Style Deadbolt For 2-1/8" Door Prep

Baldwin

Estate Contemporary Style Deadbolt For 2-1/8" Door Prep

  • Fast #
  • Part #B8244056
  • Item #7798683
  • Manufacturer Part #8244.056
3.5 out of 5 Customer Rating
Brand image
Baldwin

Estate Contemporary Style Deadbolt For 2-1/8" Door Prep

  • Fast #
  • Part #B8244056
  • Item #7798683
  • Manufacturer Part #8244.056
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Cylinder: Single cylinder deadbolts are keyed on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the latch mechanism. Single cylinder locks are most commonly used to secure entrances to a residence or place of business.
  • Tested to exceed ANSI/BHMA Grade 1 security requirements
  • Constructed of solid brass for durability and dependability
  • Covered by Baldwin's limited lifetime manufacturer warranty
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Solid Forged Brass Construction: All Baldwin hardware begins with raw bars of solid brass which are heated, and pounded into specially made dies. The difference between lesser metals and heat forged brass is noticeable the minute you hold it in your hands-solid brass is heavier, smoother, and naturally resists corrosion.
  • Lifetime Finishes™: Baldwin's multi-patented Lifetime Finishes™ provide unprecedented protection against the effects of weather, normal wear and tear, and even the rigorous test of coastal salt air. By adapting the vapor deposition processed used to create premium gold pens, Baldwin creates a unique surface across your door hardware.
  • Living Finishes: Baldwin Living Finishes, which include Non-Lacquered Brass, Vintage Brass, Oil Rubbed Bronze, and Distressed Oil Rubbed Bronze, are designed to mimic the patina of a well-loved piece of vintage hardware, and as such will change and adapt over time naturally. Made for those who appreciate the well-worn look of aged door hardware.
  • Backset: Adjustable 2-3/8" or 2-3/4"
  • Cross Bore: 2-1/8"
  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1-3/4 in
Weight
1.5 lb
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Satin Nickel
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Brass
Security Grade
1
Warranty & Product Information
Type
B8244056
UPC
829846265998