This product requires certification to purchase.

Doorbell Button in Venetian® Bronze

Baldwin

Estate Doorbell Button in Venetian® Bronze

  • Fast #
  • Part #B4860112
  • Item #9588826
  • Manufacturer Part #4860.112
4.3 out of 5 Customer Rating
Brand image
Baldwin

Estate Doorbell Button in Venetian® Bronze

  • Fast #
  • Part #B4860112
  • Item #9588826
  • Manufacturer Part #4860.112
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass construction with concealed fasteners
  • Illuminated button for easy detection at night
  • Recommended for use with up to 24 volt transformers
  • Available as complete set with mounting hardware
  • Requires Certification

Specifications

Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-31/50 in
Height:
3 in
Material:
Brass
Smart Home Enabled:
No
UPC:
723079586922