This product requires certification to purchase.

Estate 1-3/8 Inch Oval Cabinet Knob

Baldwin

Estate Estate 1-3/8 Inch Oval Cabinet Knob

  • Fast #
  • Part #B4913112
  • Item #8399294
  • Manufacturer Part #4913.112.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Estate 1-3/8 Inch Oval Cabinet Knob

  • Fast #
  • Part #B4913112
  • Item #8399294
  • Manufacturer Part #4913.112.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of solid brass for durability and dependability
  • Coordinates with other items from the Estate collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Baldwin‘s limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Length
1-39/125 in
Width
5/8 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Hardware Type
Cabinet Knob
Material
Brass
Style
Traditional
Warranty & Product Information
Type
B4913112
UPC
723079993720