This product requires certification to purchase.

Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

Baldwin

Estate Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

  • Fast #
  • Part #B85390044ACRH
  • Item #8431574
  • Manufacturer Part #85390.044.ACRH
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

  • Fast #
  • Part #B85390044ACRH
  • Item #8431574
  • Manufacturer Part #85390.044.ACRH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Certified as ANSI/BHMA Grade 2 for residential security
  • Constructed of brass for premium feel and natural resistance to corrosion
  • Easily installs in right handed applications
  • Interior comes in same finish as exterior. If split finish is desired please contact customer service
  • Covered by a Limited Lifetime Mechanical Warranty. Standard finishes have a One Year Limited Warranty when installed in exterior applications and a Five Year Limited Warranty for interior use
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Security Grade
2
Style
Modern
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2
Type
B85390044ACRH
UPC
823079438273