This product requires certification to purchase.

Passage Door Lever with Square Rosette in Satin Nickel

Baldwin

Estate Passage Door Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #B5162056PASS
  • Item #8944881
  • Manufacturer Part #5162.056.PASS
3.9 out of 5 Customer Rating
Brand image
Baldwin

Estate Passage Door Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #B5162056PASS
  • Item #8944881
  • Manufacturer Part #5162.056.PASS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Designed for easy installation with a single set screw design
  • Dependability, quality, and high design
  • Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Our lifetime satin nickel finish is create by nickel-plating solid brass, to bring about the beauty of the warm and smooth silver tone, combined with the weight and quality of brass
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-3/4 in, 1-3/8 in, 1-5/8 in, 1-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime PVD Satin Nickel
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Brass
Style
Contemporary, Traditional
Warranty & Product Information
ADA Compliant
Yes
Application
Closet, Hallways
UPC
884011688170