This product requires certification to purchase.

Soho Sectional Entry Handle Set Kit with Interior Soho Lever

Baldwin

Estate Soho Sectional Entry Handle Set Kit with Interior Soho Lever

  • Fast #
  • Part #B85386190ACRH
  • Item #8390873
  • Manufacturer Part #85386.190.ACRH
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Soho Sectional Entry Handle Set Kit with Interior Soho Lever

  • Fast #
  • Part #B85386190ACRH
  • Item #8390873
  • Manufacturer Part #85386.190.ACRH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Beautiful and practical, Baldwin’s keyless locks combine the convenience of keyless entry with exceptional quality. With your own personal code, you can enter your home with just a few pushes of a button. You also get more control over who has access to your home. Assign a temporary code for contractors or guests. Totally eliminate the need for keys. Keyless locks complement any Baldwin knob or lever and are ideal for an entry door, garage door, or wine cellar.
  • NO DEADBOLT INCLUDED: INCLUDES BOTTOM HANDLE TRIM AND RIGHT HANDED INTERIOR LEVER - To be Paired with 8285.AC1 Keyless Entry Electronic Deadbolt Recommended as you proceed to the cart.
  • Fits Standard Tubular Door Prep
  • For Right Handed Applications Only
  • Solid Forged Brass Trim
  • Square Corner Strike with reinforcing plate
  • Easy Install in Minutes w/ Screwdriver
  • Door Prep: 2 1/8" Bore, 1" Edge Bore
  • Backset Adjustable 2-3/8" or 2/3-4"
  • Door Thickness 1-3/4" to 2"
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Handle Material
Metal
Handle Type
Grip
Style
Modern
Warranty & Product Information
Type
B85386190ACRH
UPC
884011809377