Spindle with Backplate in Steel

You last purchased this on
 
Baldwin

Estate Spindle with Backplate in Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Estate Spindle with Backplate in Steel

  • Fast #
  • Part #B5098004N
  • Item #2213671
  • Manufacturer Part #5098.004.N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Half-Dummy surface mounting for all current Estate knobs and levers
  • Rose threads onto adaptor
  • Half-Dummy back plate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Product Type:
Backplate, Spindle
Smart Home Enabled:
No
UL Listed:
No