This product requires certification to purchase.

Stand Alone Deadbolt in Satin Nickel

Baldwin

Estate Stand Alone Deadbolt in Satin Nickel

  • Fast #
  • Part #B8225056
  • Item #8945986
  • Manufacturer Part #8225.056
4.6 out of 5 Customer Rating
Brand image
Baldwin

Estate Stand Alone Deadbolt in Satin Nickel

  • Fast #
  • Part #B8225056
  • Item #8945986
  • Manufacturer Part #8225.056
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Satin nickel that is smooth and clean is a nickel-plated brass, bringing the beauty of the finish with the weight of brass
  • All covered by the Baldwin Limited Lifetime Finish™ warranty, creating a crisp and clean look for both traditional and contemporary designs
  • Requires Certification
Dimensions & Measurements
Height
5-19/32 in
Thickness
1-3/4 in
Weight
4.35 lb
Width
2-31/32 in
Characteristics & Features
Collection
Estate
Color Finish Category
Nickel Tones
Color Finish Name
Lifetime Satin Nickel
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Brass
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
UL Listed
Yes
UPC
823079488032