This product requires certification to purchase.

Wall Bumper in Oil Rubbed Bronze

Baldwin

Estate Wall Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #B4045102
  • Item #822462
  • Manufacturer Part #4045.102
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate Wall Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #B4045102
  • Item #822462
  • Manufacturer Part #4045.102
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid forged brass
  • Resilient rubber guard is replaceable
  • Complete mounting hardware included
  • Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • A difference you can both feel and see
  • Utilize our beautiful and quality decorative door hardware that is guaranteed to match the finish of your other Baldwin hardware pieces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Door Stop Type:
Wall Bumper
Height:
1-187/1000 in
Material:
Forged Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
UPC:
723079025551
Width:
1-3/16 in