Evolved Contemporary Deadbolt in Satin Nickel

You last purchased this on
 
Baldwin

Evolved Contemporary Deadbolt in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Evolved Contemporary Deadbolt in Satin Nickel

  • Fast #
  • Part #B8220150B
  • Item #7574117
  • Manufacturer Part #8220.150.B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Forged Brass Trim
  • Works with KEVO app and allows for unlimited sharing of eKeys, your phone is your key
  • Smart lock featuring touch to open technology
  • Fits Standard 2.125” Tubular Door Prep
  • Features LED lights to communicate with user (searching, locking, unlocking, low battery, error messages)
  • Easy to Install in Minutes with Screwdriver
  • Work with Kevo Plus (sold separately) allowing for remote lock/unlocking features via web browser or KEVO App
  • Works with mechanical key, 5-pin C-keyway cylinder in active sets
  • Automatic Handing Feature
  • Tapered Deadbolt Design to help align door to strike
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
9/16 in
Door Hardware Type:
Lock
Handle Material:
Forged Brass
Installation Type:
Screw-in
Lock Type:
Deadbolt, Keyless Entry
Smart Home Compatibility:
Kevo Plus
Smart Home Enabled:
Yes
Style:
Contemporary
UL Listed:
No