5/8 in. Door Hinge in Polished Chrome
5/8 in. Door Hinge in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Size:
- 5/8 in
- Width:
- 3-1/2 in