• Cart

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty

Baldwin Hardware Crystal Half Dummy Door Knob

B9BR35020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Crystal
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-29/32 in
Handle Type
Knob
Material
Forged Brass
Security Grade
2
Thickness
2 in
UL Listed
No
Width
2-3/16 in

Starting at
$41.63
EACH
  • QUANTITY