This product requires certification to purchase.

Brass Zinc Keyed Entry Deadbolt Lock in Satin Nickel

You last purchased this on
 
Baldwin Hardware

Prestige Brass Zinc Keyed Entry Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B93800016
  • Item #8153206
  • Manufacturer Part #93800-016
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Prestige Brass Zinc Keyed Entry Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B93800016
  • Item #8153206
  • Manufacturer Part #93800-016
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Deadbolt Latch has round corner faceplate
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 in. deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.2
Application:
Residential
Collection:
Prestige
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Keyed Entry, Deadbolt
Material:
Brass, Zinc
Security Grade:
2