Brass Zinc Keyed Entry Deadbolt Lock in Venetian Bronze
Prestige Brass Zinc Keyed Entry Deadbolt Lock in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Keyed Entry, Deadbolt
- Material:
- Brass, Zinc
- Security Grade:
- 2