This product requires certification to purchase.

Keyed Entry Single Cylinder Knob with Traditional Rosette in Polished Brass

Baldwin Hardware

Reserve™ Keyed Entry Single Cylinder Knob with Traditional Rosette in Polished Brass

  • Fast #
  • Part #B9BR3540001
  • Item #8946998
  • Manufacturer Part #9BR3540-001
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve™ Keyed Entry Single Cylinder Knob with Traditional Rosette in Polished Brass

  • Fast #
  • Part #B9BR3540001
  • Item #8946998
  • Manufacturer Part #9BR3540-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-7/32 in
Diameter - Base
2-9/16 in
Thickness
2 in
Characteristics & Features
Collection
Reserve™
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Type
Knob
Material
Forged Brass
Security Grade
2
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
No
UPC
884011459886