Single Cylinder Traditional Square Deadbolt in Polished Chrome

Part #BSCTSD260  |  Item #7258767  |  Manufacturer Part #SC.TSD.260

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single Cylinder Traditional Square Deadbolt in Polished Chrome

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Polished Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Handle Material: Forged Brass

Lock Type: Deadbolt

Material: Brass

UL Listed: No