Baldwin Hardware
Traditional Single Cylinder Square Door Lock in Satin Nickel
Part #BSCTSD150 | Item #7259165 | Manufacturer Part #SC.TSD.150
Product Details
- Single Cylinder Traditional Square Deadbolt in Satin Nickel
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Traditional
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 3/4 in
Door Hardware Type: Lock
Handle Material: Forged Brass
Height: 2-3/5 in
Length: 6 in
Lock Type: Deadbolt
Material: Brass
Size: 2-1/2 in
Smart Home Enabled: No
Type: Door Lock
UL Listed: No
Width: 2-3/5 in