Tube Door Lever in Satin Nickel

Part #B9BR3500047  |  Item #7236349  |  Manufacturer Part #9BR3500-047

$56.19 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Exposed screws
  • Easy-to-install spring assisted chassis for optimal operational strength

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Application: Residential

Collection: Tube

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

Style: Contemporary

UL Listed: No