This product requires certification to purchase.

18 in. Center to Center Appliance Pull in Satin Brass

Baldwin

Hollywood Hills 18 in. Center to Center Appliance Pull in Satin Brass

  • Fast #
  • Part #B4956044
  • Item #9920587
  • Manufacturer Part #4956.044
4.7 out of 5 Customer Rating
Brand image
Baldwin

Hollywood Hills 18 in. Center to Center Appliance Pull in Satin Brass

  • Fast #
  • Part #B4956044
  • Item #9920587
  • Manufacturer Part #4956.044
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Hollywood Hills cabinet hardware collection
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 8 Estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Requires Certification
Dimensions & Measurements
Depth
2-13/100 in
Height
1-3/8 in
Length
20-3/8 in
Width
2-563/1000 in
Characteristics & Features
Collection
Hollywood Hills
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Hardware Type
Appliance Pull
Material
Brass
Style
Transitional
Warranty & Product Information
UPC
723079620961