This product requires certification to purchase.

Privacy Tube Lever with 5 in. Rosette in Satin Nickel

Baldwin

Privacy Tube Lever with 5 in. Rosette in Satin Nickel

  • Fast #
  • Part #B9BR3534230
  • Item #9804432
  • Manufacturer Part #9BR3534-230
3.7 out of 5 Customer Rating
Brand image
Baldwin

Privacy Tube Lever with 5 in. Rosette in Satin Nickel

  • Fast #
  • Part #B9BR3534230
  • Item #9804432
  • Manufacturer Part #9BR3534-230
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners.
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms.
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Name:
Satin Nickel
Door Hardware Type:
Privacy Lever
Handle Type:
Privacy
Height:
5 in
Style:
Contemporary
Width:
2-9/16 in