This product requires certification to purchase.

Entry Tube Door Lever with Contemporary 5 in. Rosette in Satin Black

Baldwin

Reserve Entry Tube Door Lever with Contemporary 5 in. Rosette in Satin Black

  • Fast #
  • Part #B9BR3544609
  • Item #9804458
  • Manufacturer Part #9BR3544-609
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Entry Tube Door Lever with Contemporary 5 in. Rosette in Satin Black

  • Fast #
  • Part #B9BR3544609
  • Item #9804458
  • Manufacturer Part #9BR3544-609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 2 keys
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification
Dimensions & Measurements
Height
5 in
Width
2-9/16 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Lever
Handle Material
Metal
Handle Type
Lever
Material
Brass
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR3544609
UPC
823079649655