*NLA ! 4X4 DR HINGE SN
Reserve *NLA ! 4X4 DR HINGE SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five knuckle, friction fit design withbrass headed pin
- Non-rising pin with hole in bottomtip for easy removal
- Solid brass construction designed for residential door applications
- Lifetime mechanical and finish warranty
- Available as a complete set with mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Reserve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9/100 in
- Height:
- 4-8/25 in
- Installation Type:
- Screw-in
- Style:
- Traditional
- Type:
- B9BR7026002