DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Easily unlock the door by turning the lever
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty
  • Manual unlocking is not required
  • Privacy function levers feature push-button locking

Baldwin Reserve™ Privacy Square Lever

B9BR353

Manufacturer Part #: 9BR3530-042

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Baldwin
Collection
Reserve™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Forged Brass
Handle Type
Lever
Installation Type
Screw-in
Material
Forged Brass
Security Grade
2
Style
Contemporary
Thickness
2 in
UL Listed
No

Print