Reserve Crystal Privacy
Reserve™ Reserve Crystal Privacy
Frequently Purchased Together
Product Details
Product Details
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve™
- Color Finish Name:
- Satin Black
- Handle Material:
- Crystal
- Handle Type:
- Knob
- Height:
- 2-3/16 in
- Material:
- Crystal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Shape:
- Round
- Width:
- 2-3/16 in