Reserve Federal Passage
Reserve™ Reserve Federal Passage
Frequently Purchased Together
Product Details
Product Details
- ANSI/BHMA grade 2 certified
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Right-Handed Lever
- Lifetime mechanical and finish warranty
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Reserve™
- Color Finish Name:
- Satin Black
- Handle Type:
- Lever
- Lock Type:
- Passage
- Security Grade:
- 2
- UL Listed:
- Yes
- Weight:
- 3.3 lb