This product requires certification to purchase.

Reserve Traditional Round Single Cy

Baldwin

Reserve Reserve Traditional Round Single Cy

  • Fast #
  • Part #BSCTRD190
  • Item #8287992
  • Manufacturer Part #9BR3803-269
3.2 out of 5 Customer Rating
Brand image
Baldwin

Reserve Reserve Traditional Round Single Cy

  • Fast #
  • Part #BSCTRD190
  • Item #8287992
  • Manufacturer Part #9BR3803-269
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Cylinder: Single cylinder deadbolts are keyed on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the latch mechanism. Single cylinder locks are most commonly used to secure entrances to a residence or place of business.
  • Tested to exceed ANSI/BHMA Grade 2 security requirements
  • Constructed of solid brass for durability and premium feel
  • Accommodates door thickness 1-3/4" to 2"; up to 2-1/2" with purchase of a thick door kit
  • Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Backset: Adjustable 2-3/8" or 2-3/4"
  • Cross Bore: 2-1/8"
  • Edge Bore: 1"
  • Door Thickness: 1-3/4" to 2"
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
BSCTRD190
UPC
823079553129