This product requires certification to purchase.

Square Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

Baldwin

Reserve Square Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

  • Fast #
  • Part #B9BR3513037
  • Item #8410595
  • Manufacturer Part #9BR3513-037
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Square Non-Turning Two-Sided Through-Door Dummy Door Lever Set from the Reserve Collection

  • Fast #
  • Part #B9BR3513037
  • Item #8410595
  • Manufacturer Part #9BR3513-037
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The angular shape of the Baldwin Square lever is a simple form with contemporary appeal. Available in finishes such as Polished Chrome and Satin Nickel as well as its solid brass construction, ensure this lever will remain looking beautiful for a lifetime. Featuring the Contemporary Round Rose which further adds to the modern look and feel of the already beautifully designed lever.
  • For doors where a borehole does exist and no latching function is required.
  • Solid forged brass construction built to last a lifetime.
  • To personalize your look, this Contemporary inspired design is available in 3 finishes.
  • Shown with Contemporary Round Rose, can be customized with other Reserve roses.
  • Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty.
  • Requires Certification
Characteristics & Features
Collection
Reserve
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Dummy Lever
Handle Type
Dummy
Material
Brass
Style
Modern
Warranty & Product Information
Type
BFDSQUCRR190
UPC
823079461356