Full Dummy Door Knob in Dark Bronze
Rustic Full Dummy Door Knob in Dark Bronze
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-install spring assisted chassis for optimal operational strength
- Exposed screws
- Accommodates door thickness: 1-3/8" - 2"
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Rustic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Installation Type:
- Screw-in
- Security Grade:
- 2
- Style:
- Rustic
- Thickness:
- 2 in
- UL Listed:
- No