Full Dummy Door Knob in Dark Bronze

You last purchased this on
 
Baldwin

Rustic Full Dummy Door Knob in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Rustic Full Dummy Door Knob in Dark Bronze

  • Fast #
  • Part #B9BR3510064
  • Item #7236305
  • Manufacturer Part #9BR3510-064
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Accommodates door thickness: 1-3/8" - 2"
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Material:
Forged Brass
Handle Type:
Knob
Installation Type:
Screw-in
Security Grade:
2
Style:
Rustic
Thickness:
2 in
UL Listed:
No