Rustic Half Dummy Door Knob in Dark Bronze

Part #B9BR3500050  |  Item #7236247  |  Manufacturer Part #9BR3500-050

Call for Pricing

Color/Finish: Dark Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Exposed screws
  • Easy-to-install spring assisted chassis for optimal operational strength

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Baldwin

Collection: Rustic

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Handle Material: Forged Brass

Handle Type: Knob

Installation Type: Screw-in

Security Grade: 2

Style: Rustic

Thickness: 2 in

UL Listed: No