Rustic Passage Door Knob in Dark Bronze

Part #B9BR3520211  |  Item #7236263  |  Manufacturer Part #9BR3520-211

$124.15 EACH

Color/Finish: Dark Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty

Specifications

ADA Compliant: No

Application: Residential

Collection: Rustic

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Handle Material: Forged Brass

Handle Type: Knob

Height: 2-3/16 in

Installation Type: Screw-in

Material: Brass

Security Grade: 2

Shape: Arch

Style: Rustic

Thickness: 2 in

UL Listed: No

Width: 2-3/16 in