This product requires certification to purchase.

4 in. Center to Center B Pull in Lifetime Satin Brass

Baldwin

Severin Fayerman 4 in. Center to Center B Pull in Lifetime Satin Brass

  • Fast #
  • Part #B4362044BIN
  • Item #9920144
  • Manufacturer Part #4362.044.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Severin Fayerman 4 in. Center to Center B Pull in Lifetime Satin Brass

  • Fast #
  • Part #B4362044BIN
  • Item #9920144
  • Manufacturer Part #4362.044.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Severin Fairman B cabinet hardware collection
  • Complete collection includes 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 8 Estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Requires Certification
Dimensions & Measurements
Depth
1-9/20 in
Height
1 in
Length
4-3/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Severin Fayerman
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Satin Brass
Hardware Type
Drawer Pull
Material
Brass
Shape
Round
Style
Traditional, Transitional
Warranty & Product Information
UPC
723079616568