4 in. Carbon Steel Wafer Swing Check Valve
Series C 4 in. Carbon Steel Wafer Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seal located in seat, thus protected from flow
- NACE standard
- Replaceable seat disc cartridge
- Generally larger port sizes than other brands
- 316 stainless steel disc standard
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Collection:
- Series C
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-87/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 15 lb