• Cart

DESCRIPTION

  • 2" valve port size
  • Consult Balon literature for ANSI and API spec information
  • Fire safe design
  • Maintenance-free sealing
  • Multi-seal seats

Balon Corporation Series S Ductile Iron Grooved Reduced Port Ball Valve

BRS32NGE

Valve Size:

SPECIFICATIONS

Collection
Series S
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
MSS Specifications
MSS SP-25
Material
Ductile Iron
Pressure Class
750#
Valve Body Style
Grooved
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Nylon
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY