Balon Corporation
Series F 2 in. Carbon Steel Reduced Port Threaded 5000# Ball Valve
Part #B2RF5MSE | Item #4900177 | Manufacturer Part #2R-F5M-SE
Valve Size:
2 inHow to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-105, ASTM A-193 B7M, ASTM A-320 L7M, ASTM A-350 LF2
Clean Bagged: No
Collection: Series F
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Handle Material: Carbon Steel;Ductile Iron
IAPMO Listed: No
Length: 6 in
Material: Carbon Steel
Material Type: A105
Maximum Pressure: 5000 psi
NSF Certified: No
Pressure Class: 5000#
UL Listed: No
Valve Body Style: Threaded
Valve Bonnet Type: Bolted
Valve Operator: Lever Handle
Valve Port Opening: Reduced Port
Valve Seat Material: Acetal, Nylon
Valve Size: 2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Weight: 20