2 in. Ductile Iron Full Port Threaded 2000# Ball Valve
Series F 2 in. Ductile Iron Full Port Threaded 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in low-temp service to -50°F
- Multi-seal seats
- Meets API 641 emissions standard
- Lever operated ball valve
- NACE option with 316 stainless steel ball and stem available
- Maintenance free
- Rugged locking device standard
- Fire safe design
- Bolted body protects against end adapter blowout
Documents
Specifications
- API:
- API 641
- ASTM:
- ASTM A-193 Grade B7M, ASTM A-395 Class 60-40-18
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-6, MSS SP-72, MSS SP-82
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 19 lb
- cUPC Certified:
- No