3 in. Ductile Iron Full Port Threaded 2000# Ball Valve

You last purchased this on
 
Balon Corporation

Series F 3 in. Ductile Iron Full Port Threaded 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

Series F 3 in. Ductile Iron Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #B3FF42SEM
  • Item #1311908
  • Manufacturer Part #3F-F42-SE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193 B7M, ASTM A-395 Class 60-40-18
Clean Bagged:
No
Collection:
Series F
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Carbon Steel;Ductile Iron
IAPMO Listed -:
No
Length:
8-3/25 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
UL Listed:
No
Valve Body Style:
Threaded
Valve Bonnet Type:
Bolted
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Nylon
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
40 lb