3/4 in. Carbon Steel Full Port Threaded 3000# Ball Valve
Series F 3/4 in. Carbon Steel Full Port Threaded 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-105, ASTM A-193 B7M, ASTM A-320 L7M, ASTM A-350 LF2
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- Length:
- 3-31/50 in
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3/4 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 3.2 lb