3 in. Ductile Iron Reduced Port Threaded 750# Ball Valve
Series S 3 in. Ductile Iron Reduced Port Threaded 750# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fire safe
- Rugged locking device standard
- Material designed for better corrosion resistance and greater yield strength
- Made in the USA
- Maintenance free
Specifications
- ASTM:
- ASTM A-395 Class 60-40-18
- Collection:
- Series S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Carbon Steel;Ductile Iron
- MSS:
- MSS SP-25
- Material:
- Ductile Iron
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 750#
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Weight:
- 17.8 lb