Balon Corporation

Series UNI 3 in. Ductile Iron Reduced Port Threaded 750# Ball Valve

Part #B3RS32NUNIM  |  Manufacturer Part #3R-S32N-UNI

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series UNI

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Ductile Iron

Maximum Pressure: 750 psi

Pressure Class: 750#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 3 in

Valve Type: Ball Valve