24 x 21 in. Rectangular Pedestal Bathroom Sink in Dune

You last purchased this on
 
KOHLER

Bancroft® 24 x 21 in. Rectangular Pedestal Bathroom Sink in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 24 x 21 in. Rectangular Pedestal Bathroom Sink in Dune

  • Fast #
  • Part #K2340-8-NY
  • Item #4156787
  • Manufacturer Part #2340-8-NY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant oval basin
  • Combines with the Kohler® K-2346 pedestal to create the Kohler® K-2338-8 Bancroft® pedestal sink
  • Center faucet holes: 8"
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2346 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bancroft®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
17-1/8 in x 13-15/16 in x 5 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 21 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
21 in