1-3/4 in. Steel Hose Clamp
Junior® 1-3/4 in. Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Stainless Steel 316
- Collection:
- Junior®
- Fits Pipe Size:
- 1-3/4 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Clamp
- Thickness:
- 0.030 in
- Width:
- 5/8 in